Shop All Sheet Metal Screws
Pro-Fit
Gutter Screw, Brown, Galvanized
Mfr # 0294250B
Zoro # G607711009
Sold in multiples of 6 for $181.74
$181.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0294250B
- Zoro # G607711009
- UPC # 42928170519
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Details
Finish | Galvanized |
Item | Sheet Metal Screw |
Description
Specifically designed to replace gutter spikes and offers a slightly larger diameter and aggressive threads to tightly fill existing spike holes for a strong, watertight fit Durable UVresistant head paint matches most gutter systems A thick galvanized base coating guarantees it will not rust or react with aluminum Strong metal ferrules instead of plastic are also included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1524)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq (WWG-0312-2000GB)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.125.0500)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02953)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2970PK)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 300 PK (KWDDT10114)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 10 PK (932293)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (289471)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02998)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Combination Drive, 30 PK (67608)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400820)
- Pro-Fit Sheet Metal Screws