Shop All Drywall Screws
Pro-Fit
Drywall Screw, #8 x 3 in, Phillips Drive
Mfr # 0286174
Zoro # G606869848
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0286174
- Zoro # G606869848
- UPC # 42928062388
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees (C6R90BDSS)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (BE-25ST PA)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- PRO-FIT Drywall Screw, #7 x 2 in, Flat Head (0280139)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302154)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0200)
- Pro-Fit Drywall Screws