Shop All Drywall Screws
Pro-Fit
Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive
Mfr # 0302109
Zoro # G3687088
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0302109
- Zoro # G3687088
- UPC # 42928130025
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.050.0125)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 160 mm L, 5 PK (M51000.120.0160)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04104.043.0650)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03822)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #7 x 2 in, Flat Head (0280139)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820YPG)
- Pro-Fit Drywall Screws