Shop All Drywall Screws
Pro-Fit
Drywall Screw, #6 x 1-5/8 in, Bugle Head
Mfr # 0289104
Zoro # G3697439
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
- Screw Size #6
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0289104
- Zoro # G3697439
- UPC # 42928115299
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Bugle |
Item | Drywall Screw |
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 30 Degrees (GRSP12DZ)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0300)
- STANLEY Cable Staples, T25, 20 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (CT106T)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- Pro-Fit Drywall Screws