Shop All Drywall Screws
Pro-Fit
Drywall Screw, #6 x 1-1/4 in
Mfr # 280078
Zoro # G606869886
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 280078
- Zoro # G606869886
- UPC # 42928057650
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- SKF Lock Washer (MB 6)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2DWS25BK)
- Pro-Fit Drywall Screws