Shop All Drywall Screws
Pro-Fit
Drywall Screw, #10 x 4 in, Flat Head
Mfr # 0280209
Zoro # G206869958
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #10
- Fastener Length 4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0280209
- Zoro # G206869958
- UPC # 42928167076
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A, 0.0010" Thickness, Pk20 (42118)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, Pk10 (25455)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-ZN)
- PRO-FIT Drywall Screw, #7 x 2 in, Flat Head (0280139)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302154)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- Pro-Fit Drywall Screws