Shop All Drywall Screws
Pro-Fit
Drywall Screw, #10 x 4 in, Bugle Head Phillips Drive
Mfr # 0286204
Zoro # G3697877
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- Drive Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0286204
- Zoro # G3697877
- UPC # 42928104002
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | #5 |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37000.200.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 3/4 in L, 10 PK (1YB99)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- PRO-FIT Drywall Screw, #7 x 2 in (286138)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0286174)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- Pro-Fit Drywall Screws