Shop All Drywall Screws
Pro-Fit
Drywall Screw, #10 x 4 in, Bugle Head Phillips Drive
Mfr # 0280208
Zoro # G3697000
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- Drive Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0280208
- Zoro # G3697000
- UPC # 42928115909
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | #1 |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Drywall screws are used for attaching drywall to wood or metal studs. Pro-Fit Drywall Screws come in four basic styles coarse thread fine thread self-drill and trim head and are available in bugle head or trim head with Phillips or square drives for specific drywall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 234 PK (DQTKI0-601620-234P)
- TEKS Self-Drilling Screw, #10 x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1131000)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.031.0250)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Nylon Body, 25 PK (5768PK)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302174)
- PRO-FIT Drywall Screw, #6 x 1-1/4 in, Phillips Drive (0302078)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (0286194)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- Pro-Fit Drywall Screws