Shop All Drywall Nails
Pro-Fit
Drywall Nail Pc1-3/8" 5#
Mfr # 3075085T
Zoro # G006708495
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/8"
- Finish Phosphate-Coated
- Head Type Cupped
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 3075085T
- Zoro # G006708495
- UPC # 42928143223
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-3/8" |
Details
Item | Drywall Nail |
Finish | Phosphate-Coated |
Head Type | Cupped |
Shank Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- GRIP-RITE Wood Screw, #6, 2-1/4 in, Trim Head Square Drive, 3000 PK (TH214)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.031.0400)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- Pro-Fit Drywall Nails