Shop All Drywall Nails
Pro-Fit
Drywall Nail Brt1-1/2"1#
Mfr # 0061098
Zoro # G106708494
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2"
- Finish Bright
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0061098
- Zoro # G106708494
- UPC # 42928102725
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-1/2" |
Details
Item | Drywall Nail |
Finish | Bright |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.031.0100)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1072000)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- PRO-FIT Nail Drywl Rs Bry 1-1/4 1Lb (61078)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- GRIP-RITE 1-5/8 in. Drywall Bright Steel Nail Flat Head 1 lb (158ATDW1)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- Pro-Fit Drywall Nails