Shop All Deck Screws
Pro-Fit
Deck Screw, #9 x 3 in, Steel
Mfr # 0281174
Zoro # G706869243
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0281174
- Zoro # G706869243
- UPC # 42928081716
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- DISCO Split Lock Washer, For Screw Size 7/16 in Zinc Yellow Finish (11809PK)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- PRO-FIT Deck Screw, #8 x 3 in, Flat Head, Phillips Drive, 435 PK (282174)
- PRO-FIT Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK (282209)
- PRO-FIT DECK SCREW 5# GRAY 10X4"" (0281204)
- GRK FASTENERS Deck Screw, #8 x 1-3/4 in (01075)
- Pro-Fit Deck Screws