Shop All Deck Screws
Pro-Fit
Deck Screw, #8 x 3 in, Flat Head, Phillips Drive, 435 PK
Mfr # 282174
Zoro # G805897888
product price: $25.49
/pk 435, $0.06/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 282174
- Zoro # G805897888
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Description
Pro-Fit No. 8 X 3 in. L Phillips Bugle Head Deck Screws 5 lb 435 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- ZORO SELECT #10-24 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 7000 PK (1012MTF)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.025.0050)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #10 x 4 in (0281208)
- PRO-FIT Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 4000 PK (282139)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- PRO-FIT DECK SCR 25# GRAY 9X2.5"" (0281159)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (5029153)
- Pro-Fit Deck Screws