Shop All Deck Screws
Pro-Fit
Deck Screw, #10 x 4 in, Steel
Mfr # 282208
Zoro # G106871297
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 282208
- Zoro # G106871297
- UPC # 42928110966
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.080.0100)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.7200)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain (LINK62512EA)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- PRO-FIT DECK SCR 25# GRAY 9X2.5"" (0281159)
- PRO-FIT Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK (282209)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- Pro-Fit Deck Screws