Shop All Deck Screws
Pro-Fit
Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK
Mfr # 282209
Zoro # G005897848
product price: $92.45
/pk 1250, $0.07/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 282209
- Zoro # G005897848
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Description
Pro-Fit No. 10 X 4 in. L Phillips Bugle Head Deck Screws 25 lb 1250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (223830-PR-100)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 12 PK (73985)
- PRO-FIT Deck Screw, #6 x 1-1/4 in (0282078)
- PRO-FIT DECK SCREW 5# GRAY 10X4"" (0281204)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1425 PK (282074)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (51175)
- Pro-Fit Deck Screws