Shop All Deck Screws
Pro-Fit
Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 285 PK
Mfr # 282194
Zoro # G105897809
product price: $25.49
/pk 285, $0.09/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 282194
- Zoro # G105897809
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Item | Deck Screw |
System of Measurement | Inch |
Description
Pro-Fit No. 10 X 3-1/2 in. L Phillips Bugle Head Deck Screws 5 lb 285 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish (Z9250SS)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000500-100P)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.3600)
- PRO-FIT Deck Screw, #10 x 2-1/2 in, Phillips Drive (0282199)
- PRO-FIT Deck Screw, #10 x 4 in (0281208)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- PRO-FIT Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 109 PK (282158)
- PRO-FIT Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 1250 PK (282209)
- PRO-FIT Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 4000 PK (282139)
- STARBORN Starborn 5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws (5001346)
- Pro-Fit Deck Screws