Shop All Deck Nails
Pro-Fit
DECK NAIL HDG2-1/2""8D 5#
Mfr # 0010155
Zoro # G2717702
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Size 8D
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0010155
- Zoro # G2717702
- UPC # 42928001653
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2-1/2" |
Details
Finish | Hot Dipped Galvanized |
Description
Decking nails are used for patio and deck construction and a wide variety of exterior applications. The Pro-Fit decking spiral shank nails for ease of penetration and optimum holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.037.0450)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0165158)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0010158)
- PRO-FIT Nail Deck Hdg Spiral 2-1/2In (0010159)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 50 lbs (TI3307418)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 30 lbs (TI2742871)
- Pro-Fit Deck Nails