Shop All Common Nails
Pro-Fit
Common Nail, 4 in L, 20D, Steel, Galvanized Finish
Mfr # 92205
Zoro # G207449609
product price: $76.99
/ea
Sold in multiples of 4 for $307.96
Free Shipping & Returns
$307.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Material Steel
- Finish Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 92205
- Zoro # G207449609
- UPC # 42928010334
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Head Diameter | 3/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
ProFIT Pole Barn Nail, 20D, 4 in L, Steel, Galvanized, Head Type Flat, Shank Type Ring, Package Quantity 5 lb, Head Size 38 in, Nails per Pound 35, Point Type Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga (96075)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 2 in L, 6D, Bright Finish (0053135)
- TOTALTURF Common Nail, 3 in L, 10D, Bright Finish (TO564538)
- Pro-Fit Common Nails