Shop All Common Nails
Pro-Fit
Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish
Mfr # 0054208
Zoro # G706708535
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Penny Size 20D
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0054208
- Zoro # G706708535
- UPC # 42928005118
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.087.0650)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 2 in L, 6D, Bright Finish (0053135)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- Pro-Fit Common Nails