Shop All Common Nails
Pro-Fit
Common Nail, 4-1/2 in L, 30D, Steel, Brite Finish
Mfr # 90215
Zoro # G607449483
product price: $58.25
/ea
Sold in multiples of 4 for $233.00
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4-1/2 in
- Penny Size 30D
- Material Steel
- Finish Brite
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 90215
- Zoro # G607449483
- UPC # 42928010150
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4-1/2 in |
Penny Size | 30D |
Head Diameter | 3/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Brite |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Head Type | Flat |
Description
ProFIT Pole Barn Nail, 30D, 412 in L, Steel, Brite, Head Type Flat, Shank Type Ring, Package Quantity 5 lb, Head Size 38 in, Nails per Pound 31, Point Type Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Plain, 13/16 in H, 3 PK (CPB166)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BE)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- PRO-FIT Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga (96075)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- Pro-Fit Common Nails