Shop All Common Nails
Pro-Fit
Common Nail, 4-1/2 in L, 30D, Hot Dipped Galvanized Finish
Mfr # 0054215
Zoro # G306713793
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Penny Size 30D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0054215
- Zoro # G306713793
- UPC # 42928117231
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4-1/2 in |
Penny Size | 30D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x1 L, Pk50 (U08320.050.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004138)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (30HGRSPO5)
- Pro-Fit Common Nails