Shop All Common Nails
Pro-Fit
Common Nail, 3 in L, 10D, Steel, Brite Finish
Mfr # 53175
Zoro # G407449645
Sold in multiples of 4 for $118.76
$118.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3 in
- Penny Size 10D
- Material Steel
- Finish Brite
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 53175
- Zoro # G407449645
- UPC # 42928004654
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Material | Steel |
Finish | Brite |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.53 in Inside Dia (MPB1382)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 5 PK (42074)
- Pro-Fit Common Nails