Shop All Common Nails
Pro-Fit
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # 54179
Zoro # G504299938
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 54179
- Zoro # G504299938
- UPC # 42928128855
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
Popular for general rough framing and construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/2 In. x 6 In. Zinc J Bolt (N232975)
- HILLMAN 25Lb 1/2-13 Hex Nut (660008)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312062)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- Pro-Fit Common Nails