Shop All Common Nails
Pro-Fit
Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish
Mfr # 0808181
Zoro # G706713805
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0808181
- Zoro # G706713805
- UPC # 42928155615
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004138)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP5)
- Pro-Fit Common Nails