Shop All Common Nails
Pro-Fit
Common Nail, 3-1/4 in L, 12D, Steel, Galvanized Finish
Mfr # 4188
Zoro # G507449668
product price: $14.99
/ea
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/4 in
- Penny Size 12D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 4188
- Zoro # G507449668
- UPC # 42928116166
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Penny Size | 12D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
For applying wood and hardboard siding to wood structures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (Z0638)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M51420.160.0001)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 1800 PK (B38405.037.0001)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PROSOURCE Common Nail, 6 in L, 60D, Hot Dipped Galvanized Finish (00054242)
- Pro-Fit Common Nails