Shop All Common Nails
Pro-Fit
Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish
Mfr # 54198
Zoro # G807449559
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 54198
- Zoro # G807449559
- UPC # 42928005088
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 25 PK (U04005.050.0200)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish (533722G)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1532-1M)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004138)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- Pro-Fit Common Nails