Shop All Common Nails
Pro-Fit
Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish
Mfr # 4198
Zoro # G807449689
product price: $14.99
/ea
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 4198
- Zoro # G807449689
- UPC # 42928000793
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
For applying wood and hardboard siding to wood structures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.075.0550)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932288)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 2 in L, 6D, Bright Finish (0053135)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK5)
- Pro-Fit Common Nails