Shop All Common Nails
Pro-Fit
Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish
Mfr # 0054138
Zoro # G606708543
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Finish Hot Dipped Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0054138
- Zoro # G606708543
- UPC # 42928104934
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.062.0450)
- SUBURBAN BOLT AND SUPPLY 1/16 X 1/4 ROLL PIN (A0570040016)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01062.056.0300)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 3/8 in ID, Steel, black oxide (42941)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004138)
- PRO-FIT Common Nail, 2 in L, 6D, Bright Finish (0053135)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- MAZE NAILS H528A-5 40D, Pole Barn Ring Shank Nail (MA574018)
- Pro-Fit Common Nails