Shop All Common Nails
Pro-Fit
Common Nail, 2-3/8 in L, Brite Finish
Mfr # 0602152
Zoro # G606713844
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/8 in
- Finish Brite
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0602152
- Zoro # G606713844
- UPC # 42928145852
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-3/8 in |
Details
Item | Common Nail |
Finish | Brite |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12421.025.0002)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004138)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC5)
- Pro-Fit Common Nails