Shop All Common Nails
Pro-Fit
Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga
Mfr # 96072
Zoro # G207449630
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/4 in
- Penny Size 3D
- Material Steel
- Finish Galvanized
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 96072
- Zoro # G207449630
- UPC # 42928121498
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
Use for metal hangers to wood Hotdipped galvanized for exterior use Meets ASTM A153
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (3005000500-72)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04110.160.0090)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.056.0400)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0808171)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616170)
- PRO-FIT Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga (96075)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK)
- Pro-Fit Common Nails