Shop All Common Nails
Pro-Fit
Common Nail, 1-1/4 in L, 3D, Hot Dipped Galvanized Finish
Mfr # 54078
Zoro # G706713768
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 3D
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 54078
- Zoro # G706713768
- UPC # 42928122310
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- VELCRO BRAND Reclosable Fastener Black (91100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- PRO-FIT Common Nail, 4 in L, 20D, Hot Dipped Galvanized Finish (0054208)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 6 in L, 60D, Bright Finish (0053245)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0705471)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- Pro-Fit Common Nails