Shop All Common Nails
Pro-Fit
Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 9 ga
Mfr # 96095
Zoro # G507449453
Sold in multiples of 4 for $147.96
$147.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/2 in
- Penny Size 4D
- Material Steel
- Finish Galvanized
- Gauge 9 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 96095
- Zoro # G507449453
- UPC # 42928010723
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
Use for metal hangers to wood Hotdipped galvanized for exterior use Meets ASTM A153
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0050)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- MIDWEST FASTENER Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK (61632)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38403.050.0001)
- PRO-FIT Common Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga (96075)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0054138)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616170)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK (4NET5)
- Pro-Fit Common Nails