Shop All Common Nails
Pro-Fit
Common Nail, 1-1/2 in L, 4D, Brite Finish
Mfr # 0606190
Zoro # G306713847
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Finish Brite
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0606190
- Zoro # G306713847
- UPC # 42928129869
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Finish | Brite |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.060.0050)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07612-PWR)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- PRO-FIT Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish (0004135)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- PRO-FIT Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (0054178)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- PRO-FIT Common Nail, 3 in L, 16D, Brite Finish (0077195)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- Pro-Fit Common Nails