Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 3 in L, Round Head, 15 Degrees
Mfr # 616670
Zoro # G804258642
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Round
- Collation Angle 15 Degrees
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 616670
- Zoro # G804258642
- UPC # 42928110928
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Configuration | Coil |
Description
Use for general rough framing and construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin Kit, 50 Pcs, 21 Szs (WWG-DISP-CLP050)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01200.062.0200)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 50 PK (7423SD2-PWR)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PASLODE Collated Framing Nail, 3-1/2 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650476)
- Pro-Fit Pneumatic Nails