Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 3 in L, Hot Dipped Galvanized, 28 Degrees
Mfr # 0634170
Zoro # G606713813
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Collation Angle 28 Degrees
- Shank Type Ring
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 0634170
- Zoro # G606713813
- UPC # 42928131749
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Size | 8D |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Collation Angle | 28 Degrees |
Shank Type | Ring |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.031.0062)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.025.0300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.060.0008)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- METABO HPT BRAD NAILS 18GA 1-1/2""L (14107SHPT)
- Pro-Fit Pneumatic Nails