Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 30 Degrees
Mfr # 600370
Zoro # G507449613
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 11 ga
- Finish Galvanized
- Head Type Round
- Collation Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 600370
- Zoro # G507449613
- UPC # 42928131916
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Galvanized |
Head Type | Round |
Collation Angle | 30 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- E-Z LOK Knife Thread Insert, 10/1/1932 Int Thrd Sz, Brass (400-332)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG700505305)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Round Head, Straight (SB16-1.5-1M)
- Pro-Fit Pneumatic Nails