Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 3 in L, 10.25 ga, Bright, Round Head, 21 Degrees
Mfr # 616170
Zoro # G607449698
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 10.25 ga
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 616170
- Zoro # G607449698
- UPC # 847066010143
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Gauge | 10.25 ga |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (1GML6)
- ZORO SELECT Push Type Retainer Asst, 82 Pc (8120)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37200.120.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C7R90BDG)
- Pro-Fit Pneumatic Nails