Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Round Head, 21 Degrees
Mfr # 616150
Zoro # G507449484
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Gauge 11.5 ga
- Finish Bright
- Head Type Round
- Collation Angle 21 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 616150
- Zoro # G507449484
- UPC # 42928016435
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Gauge | 11.5 ga |
Finish | Bright |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141517)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0037)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07178)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- Pro-Fit Pneumatic Nails