Shop All Pneumatic Nails
Pro-Fit
Collated Framing Nail, 1-1/2 in L, Bright, Round Head, 31 Degrees
Mfr # 606190
Zoro # G804257843
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Bright
- Head Type Round
- Collation Angle 31 Degrees
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 606190
- Zoro # G804257843
- UPC # 42928129869
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 31 Degrees |
Collation Configuration | Strip |
Description
Use for general rough framing and construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.040.0020)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.9999)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39143)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 720 PK (ACR-134)
- Pro-Fit Pneumatic Nails