Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight
Mfr # 718201
Zoro # G807449795
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 718201
- Zoro # G807449795
- UPC # 42928127186
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Item | Collated Finishing Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for interior trim and moldings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04122.037.0001)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-5)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56241)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Coated, Brad Head, Straight (BT1340B)
- Pro-Fit Pneumatic Nails