Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, 33 Degrees
Mfr # 718207
Zoro # G207449746
product price: $19.59
/ea
Sold in multiples of 10 for $195.90
$195.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 33 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 718207
- Zoro # G207449746
- UPC # 42928127247
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 33 Degrees |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for interior trim and moldings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0100)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01200.120.0100)
- PRO-FIT Collated Brad Nail, 2-1/4 in L, 16 ga, Electro Galvanized, Brad Head (712554)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C12P131D)
- Pro-Fit Pneumatic Nails