Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, Brad Head, 25 Degrees
Mfr # 635130
Zoro # G907449411
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 15 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 635130
- Zoro # G907449411
- UPC # 42928053935
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 25 Degrees |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for interior trim and moldings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2-1/2" Zinc Plated Steel Cotter Pins 30PK (930228)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized (635154)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- HOMEPAGE HE27ASBx Nail Framing Hot Dipped Galvanized Ring Chrome 120 x 3 (HO108069)
- Pro-Fit Pneumatic Nails