Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 2-1/2 in L, Galvanized
Mfr # 635150
Zoro # G804299997
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Galvanized
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 635150
- Zoro # G804299997
- UPC # 42928053942
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Finish | Galvanized |
Collation Configuration | Strip |
Description
Use for interior trim and moldings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.080.0025)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50541)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192325)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8D4M)
- Pro-Fit Pneumatic Nails