Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized
Mfr # 603154
Zoro # G906674340
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Finish Electro Galvanized
- Collation Configuration Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 603154
- Zoro # G906674340
- UPC # 42928127056
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Collation Configuration | Stick |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS6322)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 2-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045096)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- Pro-Fit Pneumatic Nails