Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head, 33 Degrees
Mfr # 718200
Zoro # G207449401
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 33 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 718200
- Zoro # G207449401
- UPC # 42928127179
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 33 Degrees |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for interior trim and moldings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK (08214)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.075.0300)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Brad Nail, 2-1/4 in L, 16 ga, Electro Galvanized, Brad Head (712554)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- Pro-Fit Pneumatic Nails