Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 1-9/16 in L, 18 ga, Galvanized
Mfr # 718105
Zoro # G304299916
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-9/16 in
- Gauge 18 ga
- Finish Galvanized
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 718105
- Zoro # G304299916
- UPC # 42928047880
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-9/16 in |
Details
Item | Collated Finishing Nail |
Gauge | 18 ga |
Finish | Galvanized |
Collation Configuration | Strip |
Description
Use for interior trim and moldings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04045)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.050.0325)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.031.0800)
- PRO-FIT Nail Roof Coil Eg 120X1-1/4 (0611070)
- PRO-FIT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized (0712500)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- PRO-FIT Collated Brad Nail, 2-1/4 in L, 16 ga, Electro Galvanized, Brad Head (712554)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PORTER-CABLE Collated Brad Nail, 1-1/2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18150)
- Pro-Fit Pneumatic Nails