Shop All Pneumatic Nails
Pro-Fit
Collated Finishing Nail, 1-3/4 in L, 18 ga, Electro Galvanized, Brad Head, 33 Degrees
Mfr # 718106
Zoro # G407449416
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle 33 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 718106
- Zoro # G407449416
- UPC # 42928047897
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Finishing Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | 33 Degrees |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
Use for interior trim and moldings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04160.043.0350)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA705-5C)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800620-100BX)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- PRO-FIT Collated Brad Nail, 1/2 in L, 18 ga, Electro Galvanized, Brad Head (0718200)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (635074)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Electro Galvanized, Round Head, 21 Degrees, 5000 PK (GR08G)
- Pro-Fit Pneumatic Nails