Shop All Pneumatic Nails
Pro-Fit
Collated Brad Nail, 1-9/16 in L, 18 ga, Electro Galvanized, Brad Head
Mfr # 0718105
Zoro # G506680369
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-9/16 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Configuration Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 0718105
- Zoro # G506680369
- UPC # 42928047880
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-9/16 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Configuration | Stick |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KBC)
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE74)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- PRO-FIT Collated Framing Nail, 3-1/4 in L, Brite (0616693)
- PRO-FIT Collated Framing Nail, 3 in L, 11.25 ga, Bright, Clipped Head, 30 Degrees (600170)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- PRO-FIT Collated Brad Nail, 2-1/4 in L, 16 ga, Electro Galvanized, Brad Head (712554)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- Pro-Fit Pneumatic Nails