Shop All Box Nails
Pro-Fit
BOX NAIL HDG3-1/2"" 16D5#
Mfr # 0057195
Zoro # G7671733
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Size 16D
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Finish | Hot Dipped Galvanized |
Description
Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nail box are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01060.043.0100)
- ZORO SELECT M6-1.00 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0020)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01258.031.0100)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0200)
- PRO-FIT BOX NAIL HDG1-1/4"" 3D 1# (0057078)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN Lb 4" 20D Galv Box Nail (461484)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK71 (4NEV9)
- PRIMUS SOURCE Prime Source 6D 2in. Hot Galvanized Box Nails 6HGBX1 (6HGBX1)
- Pro-Fit Box Nails