Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 8D, 212 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 5 lb
Mfr # 58155
Zoro # G707449505
product price: $29.05
/ea
Sold in multiples of 4 for $116.20
$116.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Brite
- Size 8D
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 58155
- Zoro # G707449505
- UPC # 42928006184
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2 1/2 in |
Details
Material | Carbon Steel |
Finish | Brite |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB51618114P50)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT Finish Nail 1-1/2" 4D 1# (0058098)
- PRO-FIT 00 Finishing Nail, 3D, 114 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb (58078)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- STRONG-POINT Strong-Point 2PT 6 x 2.25 in. Phillips Trim Head Screws Phosphate Coated Box of 3 000 (2PT)
- Pro-Fit Finishing Nails