Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank
Mfr # 59098
Zoro # G607449445
product price: $11.85
/ea
Sold in multiples of 12 for $142.20
$142.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Hot Dip Galvanized
- Size 4D
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Fit
- MFR # 59098
- Zoro # G607449445
- UPC # 42928006313
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1 1/2 in |
Details
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/2" ZC (SNAP-375-2500R)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- ZORO SELECT #4-40 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0056)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- MIDWEST FASTENER 2" Brass Plated Steel Flat Head Nails 10PK (69751)
- M-D Screw Nail Brass 1-1/4In Pk12 (21485)
- ZORO SELECT Hardwood Trim Nail, 3d, 1 1/4, PK685 (4NFE5)
- Pro-Fit Finishing Nails